Super Heavy Duty Battery 9V - 6F22BIUP

Order Code: ZT4174731S

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 - 19£3.164%
20 - 49£3.038%
50 - 99£2.9012%
100 +£2.7616%


Description

Eveready batteries allow you to power all of your devices with ease, ensuring that they can last for longer without any poor performance. Made from carbon zinc, these batteries are cadmium and mercury free, ensuring that they are non-toxic and ecologically friendly. The 9V battery allows you to power a range of different devices, everything from smoke detectors to guitar effects pedals. These reliable batteries are good for up to 3 years after the printed date.
9V battery for easy powering
For use with a range of devices
Pack of 1 9V battery
Environmentally friendly: No added mercury or cadmium
Guaranteed against manufacturing defects
Carbon zinc batteries
Shelf life of 3 years

See full description
Specifications for Super Heavy Duty Battery 9V - 6F22BIUP
  • Product Type
    Battery
  • Pack Quantity
    1
  • Battery Type
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome