Ambassador Ed 8x42mm Binoculars - Green

Order Code: ZT3292326S

£269.99 Inc VAT (20%)


Description

Crystal clear optics, an impressively wide field of view and an ergonomic design, all qualities which mirror the elegance and performance that come together in the PRAKTICA Ambassador ED 8x42mm Binoculars Revealing image detail you won't find elsewhere, these newly developed 8x42mm binoculars have fully multi-coated optics, phase, and dielectric coated prisms and high-performance ED (Extra-Low Dispersion) glass. Discover natures wonder quickly and easily with their 8.1 angular field of view. Metal twist-up eye-cups and extended eye relief will offer east eye adjustment and more comfortable viewing for eyeglass and non-eyeglass wearers. Their signature feature is the stylish but functional open bridge design. Built with a body that is extremely comfortable to handle and offer the user excellent grip, even single-handedly, the more experienced user is guaranteed more freedom during long days in the field. Additionally, their lightweight, yet waterproof magnesium chassis protects your binoculars from unexpected weathers without weighing you down. No matter the time of day or weather, the water repellent coating delivers razor-sharp images allowing you to enjoy nature's unforgettable moments even more intensely. Accessories include a premium hard case, a padded neck strap, lens caps, eyepiece caps, and a lens cleaning cloth. Minimum Focus Distance 2.7m FOV 1000M/142M

See full description
Specifications for Ambassador Ed 8x42mm Binoculars - Green
  • Magnification
    8x
  • Objective Lens Diameter
    42mm
  • Colour
    Green
  • Product Type
    Binoculars

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome