256GB Nintendo CL10 UHS1 MicroSDXC

Order Code: ZT1535717S

£36.99 Inc VAT (20%)


Description

256GB Nintendo CL10 UHS1 MicroSDXC The officially-licensed SanDisk microSDXC card for the Nintendo Switch provides dependable, high-performance storage for your console. Adds extra capacity, so you can keep your favourite titles on a single card.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 256GB Nintendo CL10 UHS1 MicroSDXC
  • Depth
    11mm
  • Type
    Flash Memory Cards
  • Colour
    Yellow
  • Width
    15mm
  • Height
    1mm
  • Data Transfer Rate
    Up to 100MB/s
  • Write Speed
    Up to 90MB/s
  • Capacity
    256GB
  • Speed Rating
    Class 10
  • Form
    Micro SDXC Cards

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome