Extreme PRO 64GB U3 V90 Class 10 300MBS Read Speed Memory Card

Order Code: ZT2123628S

£99.99 Inc VAT (20%)


Description

SanDisk Extreme PRO 64GB U3 V90 Class 10 300MBS Read Speed Memory Card Capture every one-shot moment in stunning cinema-quality 8K, 4K, and Full HD video with a super-fast SDô memory card.

Professional photographers and videographers need professional equipment to tackle every demanding stage of a production. The SanDisk Extreme PRO SDHC/SDXC UHS-II cards deliver the outstanding performance professionals need to streamline every creative project from pre- to post-production.

For enhanced post-production workflow efficiency, SanDisk Extreme PRO SDHC and SDXC UHS-II cards deliver extremely fast transfer speeds of up to 300MB/s. Write speeds of up to 260MB/s handle rapid shots, sequential burst mode, and RAW+JPEG capture with ease.

With V90 and UHS Speed Class 3 (U3) ratings, SanDisk Extreme PRO UHS-II cards seamlessly capture uninterrupted cinema-quality 8K, 4K and Full HD video. These speed ratings make them ideal for professionals recording extreme sports and other fast-action events.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Extreme PRO 64GB U3 V90 Class 10 300MBS Read Speed Memory Card
  • Depth
    2.17mm
  • Height
    31.9mm
  • Width
    23.9mm
  • UHS Speed Class
    3
  • Data Transfer Rate
    Up to 300MB/s
  • Capacity
    64GB
  • Type
    Flash Memory Cards
  • Write Speed
    Up to 260MB/s
  • Colour
    Black
  • Form
    SDXC Cards
  • Speed Rating
    Class 10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome