Lightning Connector Camera Download Adapter Sd/Microsd Card Reader & Usb-A Port

Order Code: ZT3378183S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

MAPLIN SKU: MAP649 Barcode: 5055189039834 MPN: 946PAM

Features
Lightning Connector to SD/MicroSD Memory Card Reader & USB-A Port
Ideal for transferring pictures from your camera to your Lightning devices
Perfect adapter for a range of Apple devices
SD and MicroSD cannot be used at the same time
9cm cable
This Maplin Lightning Connector Camera Download Adapter SD/MicroSD Card Reader & USB-A Port is perfect for transferring pictures from your camera to your iPhone, iPad or other Lightning device. Simply plug you camera's USB-A cable into the adapter and get ready to download. The adapter also has the option of putting an SD or MicroSD card into the reader to transfer directly from the card.

USB-A cable not included.

See full description
Specifications for Lightning Connector Camera Download Adapter Sd/Microsd Card Reader & Usb-A Port
  • Product Type
    Camera Download Adapter
  • Cable Length
    9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome