Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Memory Flash Cards 8GB UHS-I U1 SD Card
By Transcend
Order Code:
ZT1116252S
£9.49
Inc VAT (20%)
£9.99
5% off
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/memory-flash-cards-8gb-uhs-i-u1-sd-card/p/ZT1116252S
Add to quotation
View all Camera Memory Cards & Readers
Description
8GB UHS-I U1 SD Card
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Memory Flash Cards 8GB UHS-I U1 SD Card
Height
32mm
Depth
2.1mm
Width
24mm
Weight
2g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome