Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
Pro Elite 1TB Uhs-i Class 10 MicroSDXC V30 Memory Card
By Pny
Order Code:
ZT4188902S
£104.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
104.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/pro-elite-1tb-uhs-i-class-10-microsdxc-v30-memory-card/p/ZT4188902S
Add to quotation
View all Camera Memory Cards & Readers
Description
Pny Pro Elite 1TB Uhs-i Class 10 MicroSDXC V30 Memory Card P-SDU1TBV32100PRO-GE
Specifications
Specifications for Pro Elite 1TB Uhs-i Class 10 MicroSDXC V30 Memory Card
Type
Flash Memory Cards
Speed Rating
Class 10
Colour
Grey/Black
Form
SDXC Cards
Data Transfer Rate
Up to 100MB/s
Write Speed
Up to 90MB/s
Capacity
1TB
Application Performance
A2
Video Speed Class
30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome