0
1

Pro microSDXC Memory Card Class 3 128GB 47044

Order Code: ZT1552056S

£16.99 Inc VAT (20%)


Description

Designed for the most demanding applications, this Verbatim SD memory card is rated at UHS Speed Class 3 (U3), making it suitable for the latest 4K Ultra HD and Full HD video then transfer quickly to your computer for viewing and editing. Compatible with any device with an SDHC/SDXC memory card slot. Verbatim Pro microSD memory Cards are water and shock resistant. microSD to SD adapter included.
Professional SDXC memory card
UHS Speed Class 3 (U3) suitable for 4K Ultra HD video recording
Read Speeds: Up to 90 MB/Sec (UHS-I compatible device required)
Write Speeds: Up to 45 MB/Sec (UHS-I compatible device required)
Compatible with smart phones, tablets, mobile phones, and other microSDHC/SDXC compatible devices
Dimensions (LxWxH): 11x14x1mm
Capacity: 128GB
Colour: Black

See full description
Specifications for Pro microSDXC Memory Card Class 3 128GB 47044
  • Weight
    0.01kg
  • MFR Part No.
    VM47044
  • Colour
    Black
  • Product Type
    MicroSDXC Memory Card
  • Capacity
    128GB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome