USB-C Mutiport Hub to 2x 4K 60Hz Hdmi/USB-C Pd/Usb-A 3.0 MST

Order Code: ZT3378169S

£19.99 Inc VAT (20%)


Description

NIKKAI SKU: MAP644 Barcode: 5026686003727 MPN: 446PAM

Features
2x HDMI for up to 4K resolution at 60Hz
Utilises Multi-Stream Transport (MST) technology
USB-C High Speed Power Delivery 100W charging
USB-A 3.0 Super Speed Data Transfer up to 5Gbps
0.11-metre long cable
Increase your USB-C smartphone, tablet or laptops capabilities with the Nikkai USB-C Mutiport Hub to 2x 4K 60Hz HDMI/USB-C PD/USB-A 3.0 MST. Providing the latest fast charge and transfer speeds on the market, connect your device to the additional HDMI, USB-C or USB-A ports for high-quality display and data transfer functions.

2x HDMI ports
Perfect for movie lovers mirror your smartphone, tablet or laptop to your TV with up to 4K resolution at 60Hz. Supporting both video and audio output, this multi-port adapter will deliver a clean, crisp picture to render your videos, photos and games. Utilises Multi-Stream Transport (MST) technology to deliver UHD resolutions. Supports resolutions up to 4K at 60Hz (single output) or 4K at 30Hz (dual output) HDMI cables sold separately.

USB-C port
Supports Power Delivery (PD) fast charging at 100W. USB-C cable sold separately

USB-A 3.0 port
Connect your flash device, external hard drive, wireless mouse, camera and more to your USB-C device for a high-speed connection and data transfer. USB-A cable sold separately.

The versatile multiport hub is compact and lightweight, so it's easy to tuck into your laptop bag. It consolidates multiple ports into a single adapter, which means you dont need to bring along multiple single-function adapters.

See full description
Specifications for USB-C Mutiport Hub to 2x 4K 60Hz Hdmi/USB-C Pd/Usb-A 3.0 MST
  • USB-C Power Delivery
    100W
  • HDMI Ports
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome