Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Cameras & Accessories
Camera Memory Cards & Readers
XLR8 256GB MicroSDXC Uhs-i Class 10 U3 V30 Gaming Memory Card
By Pny
Order Code:
ZT4188944S
£17.99
Inc VAT (20%)
£19.99
10% off
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/computers-and-electronics/camera-memory-cards-and-readers/xlr8-256gb-microsdxc-uhs-i-class-10-u3-v30-gaming-memory-card/p/ZT4188944S
Add to quotation
View all Camera Memory Cards & Readers
Description
Pny XLR8 256GB MicroSDXC Uhs-i Class 10 U3 V30 Gaming Memory Card P-SDU256V32100XR-GE
Tags:
#ReducedPrice
Specifications
Specifications for XLR8 256GB MicroSDXC Uhs-i Class 10 U3 V30 Gaming Memory Card
Type
Flash Memory Cards
Speed Rating
Class 10
Data Transfer Rate
Up to 100MB/s
Write Speed
Up to 90MB/s
Form
SDXC Cards
Colour
White
Capacity
256GB
Application Performance
A2
Video Speed Class
30
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome