Lockable Swing Arm Tv Bracket Motorhome/RV/Caravan/Boat 13 43 Silver

Order Code: ZT3291858S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%


Description

The ProperAV Lockable Swing Arm Full Motion Motorhome/RV/Caravan/Boat 13 43 TV Bracket Aluminium is designed for those unique situations when you need to be able to move and lock your tv either for a different viewing angle or just to safely store against the wall. Widely used in RV, Motor Homes Mobile Caravans and Boating market this bracket prevents any in-transit vibration which can cause damage to your TV when travelling or sailing. The unique slide-in wall plate and easy grip adjustments ensure installation is quick and simple and your tv can be locked in place to prevent any accidental bumping. Additional features include a built in bubble level and cable organizer which routes all cabling for a clean minimalistic finish. Bracket dimensions in open position: 221x298x390mm. Minimum profile: 77mm.

See full description
Specifications for Lockable Swing Arm Tv Bracket Motorhome/RV/Caravan/Boat 13 43 Silver
  • Material
    Aluminium
  • Product Type
    TV Bracket
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome