M.Zuiko Digital 75-300mm f/4.8-6.7 Ii Ed Telephoto Zoom Lens

Order Code: ZT3291530S

£449.99 Inc VAT (20%)


Description

This is a Micro Four Thirds super telephoto lens for those long shots off in the distance, which you can magically bring nearer at a turn of the wrist. The Olympus M.Zuiko Digital 75-300mm f/4.8-6.7 II ED Telephoto Zoom Lens is extremely compact and lightweight it offers an equivalent range of 150-600mm on a 35mm film camera. Now you can capture that sense of being close to your subject without having to get so near. This high-power lens has two additional benefits. It comes with a unique screw drive mechanism, which is especially quiet for shooting films and has a very fast auto-focus function (MSC) for taking rapid-fire still shots.

See full description
Specifications for M.Zuiko Digital 75-300mm f/4.8-6.7 Ii Ed Telephoto Zoom Lens
  • Product Type
    Telephoto Lens
  • Focal Length
    75-300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome