EOS 250D Slr Camera White 18-55mm Is Stm Lens

Order Code: ZT3291571S

£899.99 Inc VAT (20%)


Description

The world's lightest DSLR with movable screen, with classic handling and cutting-edge technology inside. Great-looking photos and 4K movies are simple to shoot, and the camera communicates intuitively with smart devices. Small in size, big on features Inside its portable body, the EOS 250D features a 24.1-megapixel sensor and a DIGIC 8 image processor for superb results on the move. An optical viewfinder gives a clear, real-time view of the world. The compact DSLR As the worlds lightest DSLR camera with movable screen, the EOS 250D can go to more places and be with you more often, for superb results whenever creativity strikes. Stunning high resolution images and 4K movies Capture 24.1 megapixel photos and 4K movies that are pin-sharp and packed with colour. An APS-C sized sensor and DIGIC 8 processor ensure great results, even in low light. Connected to your life Its easy to share images with friends and family just link the EOS 250D to your smartphone or tablet computer using Bluetooth and the cameras built-in Wi-Fi will take care of the rest. Stay focused, look sharp Whether you capture the moment at 5fps with the optical viewfinder, or use Dual Pixel CMOS AF Live View with Eye Auto Focus, you can enjoy pin-sharp results. Simple or advanced? Enjoy point and shoot simplicity, while Guided UI and Creative Assist mode help unlock your creativity. The movable touchscreen makes awkward angles and selfies easy.

See full description
Specifications for EOS 250D Slr Camera White 18-55mm Is Stm Lens
  • Colour
    White
  • Product Type
    DSLR Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome