EOS 5D Mk Iv Slr Camera Body Only 30.4MP 3.2LCD Fhd WiFi Black

Order Code: ZT3292332S

£2,799.99 Inc VAT (20%)


Description

No matter what you are shooting, be assured of uncompromising image quality and a thoroughly professional performance. From the moment light passes through the lens, the EOS 5D Mark IV captures every nuance, every colour, every detail. Once again Canon has brought finer dimensions in detail thanks to a new sensor capable of extraordinary clarity. See your world like never before. The EOS 5D Mark IV features advanced focusing and metering which captures moments and tracks them the instant they happen, even in difficult lighting. Legendary cameras are built to last, and the EOS 5D series brought superior build quality, performance and advanced weathersealing to a new breed of photographers. The EOS 5D Mark IV continues that commitment to high speed performance and durability. Unleash the 4K filmmaker in you and add 4K EOS Movie to your creative portfolio. Connect and share your images with ultra-fast USB 3.0, WiFi and NFC workflows. Capture detail. Capture everything A 30.4 Megapixel CMOS sensor delivers images that are packed with detail and low in noise, even in bright highlight and dark shadow areas. Exceptional low light capture Low light performance is improved at every ISO setting, with much reduced digital noise and a maximum sensitivity of ISO 32, 000 (expandable to ISO 102, 400) In the blink of an eye Stay focused on the action, with an expanded 61-point AF system that tracks even the most erratic of subjects. 150K metering sensor The EOS 5D Mark IV uses a dedicated 150, 000-pixel RGB+IR metering sensor to carry out highly accurate exposure metering. Capture the moment under any artificial light source The EOS 5D Mark IV detects flicker frequency of light sources and adapts the shooting timings to capture the image near peak brightness to reduce flicker effects. A processor for faster performance At the heart of the EOS 5D Mark IV is a fast DIGIC 6+ processor that controls every aspect of the cameras behaviour, including turning raw sensor data into high quality image files that are rich in detail and low in noise, with accurate colours and skin tones. Capture every moment, frame by frame Engineered from the ground up for performance, the EOS 5D Mark IV can shoot continuously at 7fps with full AF and autoexposure, capturing up to 21 RAW images or unlimited JPEGs in a single burst. You will always be ready for the next frame. Sharp and precise LCD touchscreen A high-resolution 3.2-inch LCD screen with intuitive touch-screen controls makes shooting with the EOS 5D Mark IV a pleasure. View, compose and shoot in total clarity The Intelligent Viewfinder II with shooting information such as dual axis electronic level, offers a cleaner, brighter view of the scene through the lens with a nearly 100 percent view. Durability and reliability The EOS 5D Mark IV features resilient weatherproofing and a tough magnesium-alloy construction, giving you the confidence to keep shooting even when conditions worsen. Crystal clear clarity Record your movie moments using the power of EOS 5D Mark IVs incredible sensor to add detail and extra refinement to every scene. With options to record in high-resolution 4K as well as Full HD for frame rate options including 60p slow motion, the world of DSLR filmmaking just got better. Capture the perfect still from any frame Users can shoot 4K movies and save any frame as a beautifully detailed 8.8-megapixel still image straight to memory card as a JPEG file. High frame rate Faster frame rates bring new and exciting opportunities to immerse your audience into the moment. An incredible 120fps HD video capability captures even the fastest subject in glorious detail. Slow the pace, record the extraordinary Timer shooting functions on the EOS 5D Mark IV allow timelapse recording of events in extraordinary clarity. Capture up to 3600 still frames for a Full HD movie with a playback time of around 2mins for a dynamic film with a difference. Seamless integration Use the EOS 5D Mark IVs built-in Wi-Fi and NFC to connect to your smartphone, tablet or laptop, or directly to selected image-sharing services. Connect and shoot remotely The EOS 5D Mark IV can be controlled wirelessly from a smart device running the Canon Camera Connect App (iOS or Android) In touch with the world Built-in GPS geotags each image with your location and keeps the EOS 5D Mark IVs internal clock accurate. Its also more power efficient so you will be able to shoot for longer. GPS data helps when cataloguing pictures and lets you retrace your steps to find specific shooting locations agai

See full description
Specifications for EOS 5D Mk Iv Slr Camera Body Only 30.4MP 3.2LCD Fhd WiFi Black
  • Product Type
    SLR Camera Body

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome