EOS R7 Aps-C Mirrorless Camera Body Only - without Mount Adapter

Order Code: ZT3291216S

£1,699.99 Inc VAT (20%)


Description

The Canon EOS R7 APS-C Mirrorless Camera is built around an APS-C sized sensor, so lenses offer 1.6x more telephoto reach than the equivalent focal length on a full-frame camera. Youll feel like youre right next to your subject, able to capture frame-filling animal portraits and powerful action pictures that are full of impact. Next-generation Auto Focus with deep learning AI & subject recognition Weve given the EOS R7 deep learning AI and iTR AF technology youll find in our EOS R3, EOS R5 and EOS R6 cameras. This means it can recognise people, animals and vehicles and keep them in pin-sharp focus wherever they move in the frame. Autofocus that defies expectations Wildlife photographers will love how the camera recognises birds in flight, keeping them sharp as the fly across the landscape. Sports photographers will relish the ability to track people as they move quickly and unpredictably even when theyre wearing a helmet, looking in a different direction or turning upside down. The EOS R7s Dual Pixel CMOS AF II focusing system covers and tracks subjects over virtually 100 per cent of the frame and ensures fast, accurate AF, even when light levels fall as low as -5EV or with maximum apertures as small as f/22. Next-level image stabilisation For 7 stops of protection from camera shake Imagine being able to shoot long-exposure photos handheld, intentionally blurring moving subjects without reaching for a tripod. Or capturing super smooth video while walking with the camera. The In-Body Image Stabilizer (IBIS) inside the EOS R7 unlocks all kinds of new ways to be creative and might just make you re-consider how you use your camera system. Speed & performance that will blow you away The perfect photographic moment can last just fractions of a second, which is why we designed the EOS R7 to be exceptionally fast. Capture RAW, JPEG and HEIF files at a staggering 15fps or up to 30fps when using the cameras silent electronic shutter with continuous AF and AE that reacts constantly as you shoot. A top electronic shutter speed of 1/16, 000 sec reveals details that are often missed by the naked eye. Built to react fast The cameras DIGIC X processor delivers swift, lively handling and virtually eliminates viewfinder lag for a truly responsive shooting experience. Up to 42 RAW files and 126 JPEGs can be capture in a single 30fps burst. Fluid motion, captured perfectly on video When shooting video, frame rates up to 60p are available in 4K, and up to 120p when capturing Full HD footage. Captures moving objects with incredible precision and create super smooth slow-motion effects in post-production. Image quality beyond expectation Photos are packed full of detail, colour and dynamic range even in low light thanks to a max sensitivity of ISO 32, 000. Very high-quality 4K video footage can be produced by oversampling 7K sensor output, while Canon Log 3 ensures wide dynamic range and post-shoot editing options. Electronic viewfinder Even the stunning 120fps 2.36-million dot electronic viewfinder has an OVF Assist mode, which will help those transitioning from DSLR cameras. Vari-Angle LCD screen A Vari-Angle LCD screen makes it easy to shoot from difficult angles. Vertical video recording is also supported, making it simple to capture stories for social media. Share, send, stream and process The EOS R7 is a connected camera, able to work hand-in-hand with your smartphone, tablet or computer via the Canon Camera Connect app. A Bluetooth Low Energy link maintains a connection with your smart device so you can browse, download and share full- or reduced-size images and video using Wi-Fi wherever you are shooting.

See full description
Specifications for EOS R7 Aps-C Mirrorless Camera Body Only - without Mount Adapter
  • Product Type
    Mirrorless Camera Body

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome