EOS R8 Full Frame Mirrorless Camera Inc Rf 24-50mm F4.5-6.3 Is Stm Lens

Order Code: ZT3291430S

£2,039.99 Inc VAT (20%)
£2,199.997% off


Description

The Canon EOS R8 Full Frame Mirrorless Camera is Canon's lightest full-frame, mirrorless camera yet, weighing in at just 461g.Enjoy the full-frame advantage everywhere you shoot, from decisive moments on the streets to remote landscapes and adventures. 24.2 megapixel full-frame sensor An ideal balance of detail, speed and low-light performance, whether youre shooting photos or video. Dual Pixel CMOS AF II Inside the EOS R8 is our renowned Dual Pixel CMOS AF II focusing system. It recognises and tracks different subjects and is accurate even in very low light down to -6.5EV. UHS-II SD card slot Use widely available SD cards to store your content including fast UHS-II cards for high-speed shooting. Wi-Fi/Bluetooth Built-in Wi-Fi and Bluetooth ensures your EOS R8 connects to smart devices, Wi-Fi networks and laptops. Share photos and movies with followers and friends, and control the camera remotely. For fast, wireless file transfer to computers and smart devices, plus remote camera control. Maintains a constant Bluetooth link with your smart device. 4K 60p video/Full HD 180p Capture cinematic 4K footage, oversampled from 6K sensor data and at frame rates up to 60p. Shoot Full HD at up to 180p. The nuances of slow motion Add feeling and emotion to movement, shooting at up to 180p in Full HD.2 When viewed at normal playback speeds, this shows subjects in sumptuous slow motion revealing hidden details of their movement. 6fps/40fps high speed continuous shooting Capture fleeting moments in time using the cameras electronic shutter or eliminate rolling-shutter effects with an electronic first curtain shutter. Ergonomic design Comfortable to hold for long periods, with intuitive, easy-to-use controls. An EG-E1 extension grip is also available. 2.36 million dot EVF See exactly what youll capture when you shoot, and take a natural view of the world with OVF simulation view assist. 3.0-inch 1.62 million-dot Vari-Angle LCD touchscreen Shoot from different angles for new perspectives and control the camera intuitively. Weather-resistant construction Keep shooting even when conditions turn bad.

See full description
Specifications for EOS R8 Full Frame Mirrorless Camera Inc Rf 24-50mm F4.5-6.3 Is Stm Lens
  • Weight
    461g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome