Instax Mini 9 Instant Camera (10 Shots) - Flamingo Pink

Order Code: ZT3291395S

£103.99 Inc VAT (20%)


Description

Cute and compact body design - instant photos, instant fun! The Fujifilm Instax Mini 9 Instant Camera allows you to capture fun instantly with the colourful, compact instax mini 9. Super easy to use and available in five refreshing colours, the mini 9 features a selfie mirror and close-up lens this instant camera is just screaming out for that perfect selfie. Selfie mirror You can check your framing with the mirror next to the lens. Close-up lens attachment Close-up shooting up to 35 cm away is possible. High-key mode Setting the brightness adjustment dial to the high-key mode mark allows you to take pictures with a softer impression. Simple operation for instant pictures Press the button beside the lens to turn power on. Adjust the dial to the lit position. Shoot and obtain pictures instantly. Brightness adjustment dial instax mini 9 automatically determines the best brightness for taking a picture, and informs you of the suitable setting by lighting the corresponding lamp. Turn the brightness adjustment dial to the position (mark) of the lit lamp.

See full description
Specifications for Instax Mini 9 Instant Camera (10 Shots) - Flamingo Pink
  • Product Type
    Instant Camera
  • Colour
    Flamingo Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome