Large Imitation Dummy Security Camera Aluminium 23cm Body - Silver

Order Code: ZT3291633S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

The ProperAV Large Dummy Security Camera with a 23cm aluminium body will have a very prominent effect around any property and give the best impression the area is monitored by a security device. The battery-powered LED flashing light means it can be seen by trespassers 24/7 and will give a very realistic effect evey movement has been recorded. The camera includes an authentic cable and mounting bracket to provide a realistic appearance.

See full description
Specifications for Large Imitation Dummy Security Camera Aluminium 23cm Body - Silver
  • Product Type
    Dummy Security Camera
  • Material
    Aluminium
  • Power Source
    Battery-powered
  • Colour
    Silver
  • Size
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome