Legria Hf G70 20xZoom 4K Sensor Fhd Camcorder

Legria Hf G70 20xZoom 4K Sensor Fhd Camcorder

Order Code: ZT3291034SCopy

£1,349.99 Inc VAT (20%)
£1,399.993.5% off


Description

Film like a pro with this 1/2.3-Type CMOS 4K camcorder. With advanced autofocus, a 20x optical zoom and 5-axis stabilisation, its superb for smooth and precise video. Bring out the filmmaker in you Start your filmmaking journey in glorious 4K. The compact and lightweight Canon Legria HF G70 20xZoom 4K Sensor FHD Camcorder offers high quality 4K UHD video, a Canon 20x optical zoom lens, advanced autofocus, Slow Motion recording in Full HD 0.5x, Fast Motion recording in 4K/Full HD up to 1200x and HD live streaming in UVC1 via USB-C over a computer. Trust in a Canon 4K sensor A 4K sensor and DIGIC DV6 image processor deliver crisp, sharp UHD images for 4K televisions while an 8-blade aperture achieves cinema-style out-of-focus highlights. Frame your shot with the 3.5-inch LCD or hold the camera to your eye and use the built in EVF. Take creative control Add impact to your films with dynamic wides and close ups captured with the powerful 20x optical zoom and advanced image stabilisation. Customise the camera with five assignable buttons, and use the built-in ND filters to adjust exposure for wider apertures or slower shutter speeds. Fast, precise focusing with face detection The LEGRIA HF G70 features an advanced Hybrid AF system with focusing speed adjustable for either Fast or Smooth AF. Using the 3.5-inch LCD display, set the focus by simply touching the AF point you need. For even greater accuracy and convenience, especially with busy environments where you need to keep a subject in shot, Face Detection AF and Face Tracking is available while Manual Focus can be achieved via the control ring on the lens. MP4 recording The LEGRIA HF G70 supports MP4 for playing through a compatible TV. It also records 4K UHD 150Mbps at 25P, plus Full HD 35Mbps or 17Mbps at 50P/25P. Wide range of Shooting functions A host of outputs and recording options include, Slow Motion recording in Full HD 0.5x, Fast Motion recording in 4K/Full HD up to 1200x plus an array of Scene Modes. A custom picture menu enables colour matching with other Canon cameras while audio scene mode adds sound recording tuned to your environment. Simultaneous backup and relay recording via dual SD card slots is also included. Full HD UVC streaming is available via the USB-C1 output.

See full description
Specifications for Legria Hf G70 20xZoom 4K Sensor Fhd Camcorder
  • Product Type
    4K Camcorder