0
1
2
3
4

Luxmedia BX-D18 Digital Camera Kit Including 32GB SD Card & Card Reader

Order Code: ZT3588117S

£129.99 Inc VAT (20%)


Description

PRAKTICA SKU: PRA378 Barcode: 5055189040120 MPN: 873ARP

Features
18 megapixel CMOS sensor
Full HD video recording at 30fps
Optical zoom: 8x
2.7 wide LCD screen
Image stabilisation
Rechargeable lithium battery
The Praktica Luxmedia BX-D18 Digital Camera is the perfect camera for beginners, students, kids or vloggers. Equipped with an 18 Megapixel sensor and autofocus, take detailed, clear, bright photos that bring your pictures to life. The built-in LED flash and 8x Optical Zoom allows you to effortlessly switch between close-up and distant shots whatever the time of day.

Full HD Video
Videos bring memories to life. Shooting at a high bit rate of 30FPS, you can enhance your creativity with high quality video at 1080p. Upload your videos to your social channels or store for playback.

Perfect Shot
Capture selfies or group shots with the use of face detection and a self-timer mode with 2s, 5s or 10s intervals. Use the 2.7 LCD display, red eye reduction and image stabilisation features to view your picture, adjust and then capture the perfect shot.

Charging
This pocket-size digital camera comes with a rechargeable lithium battery which can be charged through USB (cable included) Supporting memory cards from 4GB to 32GB (memory card sold separately) .

Portable Design
This camera is 98x60x25mm (LxWxH) and 113g, it's lightweight and portable for use on the go. Whether you're exploring a new city or taking pictures at work, you can easily put it in your pocket and carry it anytime. Mount to a tripod for added stability, it is great for beginners, children and teenagers.

See full description
Specifications for Luxmedia BX-D18 Digital Camera Kit Including 32GB SD Card & Card Reader
  • Product Type
    Digital Camera Kit
  • Screen Size
    2.7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome