Micro CA-25 Hand-Held Inspection Camera
0
1
2
3
4
5
6

Micro CA-25 Hand-Held Inspection Camera

Order Code: ZT3949584SCopy

£129.99 Inc VAT (20%)


Description

Make hard-to-reach areas visible with The Ridgid 40043 Hand-Held Inspection Camera
The micro CA-25 inspection camera from Ridgid is an entry-level inspection camera with lots of features you'll find on much more expensive models

Features:
Video-Out (NTSC)
Super-compact camera - only 0, 6 kg
2x 180° Image Rotation, for upright images
Fixed Imager Cable, for basic/short-range inspections
Ergonomic Pistol Grip Design! One-handed operations
Superb Image Quality on a crisp 2.4" colour LCD screen
17mm Aluminium Imager Head with 4 ultra-bright adjustable LEDs
Comes with:
User manual
4x AA batteries (Energizer)
1x RCA cable for video out
Rugged plastic carrying case
1x Hook, Magnet and Mirror-pack
1x 17 mm imager head with 4 LED's
Specification:
Model: CA-25
Weight: 0, 6 kg
Field of View: 57°
Catalogue Number: 40043
Image Rotation: Yes, 2x 180°
Lighting: 4 Adjustable LED lights
Camera Head: Aluminium 17mm
Depth of Field: 10 mm ~ - infinity
Cable Reach: max.90 cm, Fixed Cable
Power Source: 4x AA Batteries (included)
Display: 2.4" Color LCD, 480 X 234 Resolution
Video Out: NTSC - 90 cm Video Out Cable (included)

See full description
Specifications for Micro CA-25 Hand-Held Inspection Camera
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome