Photo Realishot DC8200 Compact Digital Camera Kit with 32GB Sd, Card Reader & Shoulder Bag - Black

Order Code: ZT3291801S

£149.99 Inc VAT (20%)


Description

With its compact design, the Agfa Photo Realishot DC8200 Compact Digital Camera will seduce you with its simplicity of use. Its 18MP CMOS sensor shoots high quality photos and Full HD video. The 2.7" LCD screen allows you to frame and view with ease. It is equipped with 8x optical zoom and photos are stored on SD card, up to 32GB. Powered by a lithium battery, it also features built in flash and electronic Anti-Shake. This package includes the camera plus an extra 32GB SD card, Memory Card Reader and Shoulder bag. Everything you need for taking and sharing photos.

See full description
Specifications for Photo Realishot DC8200 Compact Digital Camera Kit with 32GB Sd, Card Reader & Shoulder Bag - Black
  • Colour
    Black
  • Product Type
    Digital Camera
  • Screen Size
    2.7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome