PT-059 Underwater Housing For TG-6

Order Code: ZT3291754S

£339.99 Inc VAT (20%)

Currently unavailable

Description

The compact PT059 underwater case is waterproof down to 45 metres and the perfect tool to experience fascinating underwater photography with your TG6. With its durable, highquality polycarbonate construction, it protects the camera from water while also cushioning it from knocks and bumps on land. It features black coating on the front of the body to prevent unnecessary reflection and a transparent back to detect water penetration. The wideangle 25mm (35mm equivalent) lens of the TG6 is advantageous in shooting underwater scenes where the angle of view becomes narrow. In addition the TG6 carries special underwater shooting modes for divers: Underwater Snapshot, Underwater Wide, Underwater Macro, Underwater Microscope or Underwater HDR. The PT059 is easy to handle and offers access to all camera functions. Even when stored in the underwater case, the camera control dial can be used for exposure compensation. The optional available cable connection allows to control external underwater flashes such as the powerful Olympus UFL3 with the camera. A screw mount enables the attachment of underwater converters.

See full description
Specifications for PT-059 Underwater Housing For TG-6
  • Product Type
    Underwater Housing
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome