RF 24mm F1.8 Macro Is Stm Lens - Black

Order Code: ZT3291146S

£719.99 Inc VAT (20%)


Description

This small, light Canon RF 24mm F1.8 MACRO IS STM Lens combines wide-angle with a fast aperture for shooting creatively, even in low light. And with a 5-stop Optical Image Stabilizer plus quiet auto focus its great for smooth, high-quality video, too. From landscapes to architecture this lightweight lens encourages you to explore your creative side even up close to 14cm. And thanks to image stabilisation and quiet AF its ideal for smooth, high quality video, too. Wide-angle images with great clarity This wide-angle 24mm prime is made possible thanks to the superiority of Canons RF mount. A compact, lightweight lens, it has an aspheric element and advanced coatings for high quality images. Fast and bright, great in low light The f/1.8 maximum aperture has a circular, 9-blade design that performs superbly in low light, giving beautiful out of focus areas and background blur. Super smooth, super steady A 5-stop Optical Image Stabilizer1 allows longer shutter speeds for hand-held shooting and slick video with more stabilisation (6.5-stops) on offer when used with an EOS R series body featuring an In Body Image Stabilizer. Focus quickly and quietly for sharp shots and clear audio The RF 24mm F1.8 MACRO IS STMs quiet STM (Stepping Motor) locks onto your subject and focuses quickly, even when shooting fast-moving subjects. Get close-up, and show the whole scene A minimum focusing distance of 14cm (0.5x magnification or half life-size) is a real advantage for creative wide-angle and lets you get extra close, showing your subject within its environment. Intuitive control at your fingertips The RF 24mm F1.8 MACRO IS STM has a customisable Lens Control Ring that allows fine tuning of ISO, aperture or changing AF method as well as a dedicated focus ring for precise manual focusing.

See full description
Specifications for RF 24mm F1.8 Macro Is Stm Lens - Black
  • Focal Length
    24mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome