Tapo WiFi IP 1080p Home Security Camera Night Vision Motion Detection Alarms and 2 Way Audio

Tapo WiFi IP 1080p Home Security Camera Night Vision Motion Detection Alarms and 2 Way Audio

Order Code: ZT2123719SCopy

£25.99 Inc VAT (20%)


Description

TP Link Tapo WiFi IP 1080p Home Security Camera Night Vision Motion Detection Alarms and 2 Way Audio When you are away home, there are always something you care about. Tapo C100 helps you receive a notification whenever your camera detects movement and check it in detail through the Tapo app. Also, you can personalise your security by setting motion detection zones to only notify you of what happens in areas that you choose.

This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for Tapo WiFi IP 1080p Home Security Camera Night Vision Motion Detection Alarms and 2 Way Audio
  • Depth
    54.6mm
  • Type
    Ip Security Camera
  • Width
    67.6mm
  • Height
    98.9mm
  • Viewing Angle
    115 Degree View
  • Resolution
    1080p Full HD
  • Connection
    Wired
  • Suitable For
    Indoor Use
  • Night Function
    Yes
  • Colour
    Black/White
  • Power
    Mains Powered
  • Dimensions
    67.6x54.6x98.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome