Theta SC2 360 Camera - Blue

Order Code: ZT3290947S

£339.99 Inc VAT (20%)


Description

The Ricoh Theta SC2 360 Camera records natural 360 still images and videos with high resolution and highly precise stitch image processing. Produces incredibly realistic spherical video by shooting video in 4K (3840 x 1920, 29.97fps) *Transfer is not possible on iOS devices that are not compatible with 4K video. Never miss a shot with the quick lens response that enables shooting in around 1.5 seconds after turning the power on. Adapt to shooting scenarios and take beautiful images with ease. Features Preset (Face, Night View, and Lens-by-Lens Exposure modes) *Shooting at night must be done with a tripod attached.< Records 4K video and 360 spatial audio for a more realistic VR world. High-speed wireless transfer. Rapid wireless transfer of images and videos. Thin and lightweight body that optimizes internal components using a proprietary folded optics system. Features a display panel that allows checking of battery power remaining and shooting mode, etc.

See full description
Specifications for Theta SC2 360 Camera - Blue
  • Colour
    Blue
  • Product Type
    360 Camera

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome