Elite t655 2.1 GHz ThinPro 1.12 kg Black R2314 - 5H0K5EA#ABU

Order Code: ZT3434803S

£399.99 Inc VAT (20%)

Currently unavailable

Description

HP Elite t655. Processor frequency: 2.1 GHz, Processor manufacturer: AMD, Processor family: AMD Ryzen Embedded. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 32 GB, Storage media: eMMC. On-board graphics card model: AMD Radeon Graphics. Ethernet LAN data rates: 10, 100, 1000 Mbit/s

Specifications for Elite t655 2.1 GHz ThinPro 1.12 kg Black R2314 - 5H0K5EA#ABU
  • Colour
    Black
  • Weight
    1.12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome