Jupiter A3 Cold/hot Laminator 1400 Mm/Min Grey, White

Order Code: ZT3432218S

£409.99 Inc VAT (20%)
£429.994.5% off


Description

Fellowes Jupiter A3. Maximum lamination width: 31.8 cm, Type: Cold/hot laminator, Preheating time: 1 min. AC input voltage: 220 - 240 V, AC input frequency: 50 - 60 Hz, Current: 6 A. Width: 208 mm, Depth: 525 mm, Height: 135 mm

Specifications for Jupiter A3 Cold/hot Laminator 1400 Mm/Min Grey, White
  • Height
    135mm
  • Depth
    525mm
  • Type
    Cold/hot laminator
  • Product Type
    Cold/hot Laminator
  • Size
    A3
  • Colour
    Grey, White
  • Width
    208mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome