Powershred LX45 Paper Shredder Cross Shredding Black

Order Code: ZT3429129S

£109.99 Inc VAT (20%)


Description

Fellowes Powershred LX45. Shredding type: Cross shredding, Shredding size: 4 x 37 mm, Basket volume: 17 L. Width: 309.6 mm, Depth: 220.7 mm, Height: 401.6 mm

Specifications for Powershred LX45 Paper Shredder Cross Shredding Black
  • Depth
    220.7mm
  • Height
    401.6mm
  • Width
    309.6mm
  • Product Type
    Paper Shredder
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome