Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Classic Essential 14-15.6in Grey Case
By Tech
Order Code:
ZT5359725S
£22.39
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
22.39
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/classic-essential-14-15-6in-grey-case/p/ZT5359725S
Add to quotation
View all Computer & Laptop Cases
Description
Tech Air Classic Essential 14 to 15.6 Inch Grey Laptop Shoulder Bag Case
Specifications
Specifications for Classic Essential 14-15.6in Grey Case
Product Type
Laptop Cases
Material
Polyester
Notebook Size
Up to 15.6in
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome