Dell PE1520P Premier Backpack 15 Case Fits most laptops up to 15 Inches

Order Code: ZT1532463S

£99.99 Inc VAT (20%)


Description

Dell PE1520P Premier Backpack 15 Case Fits most laptops up to 15 Inches Make a positive impact on the environment by choosing the Dell Pro Backpack 15 (PO1520P), made with Dellís EcoLoop solution dyeing process for polyester that generates up to 90% less wastewater, 62% less CO2 emissions, and uses up to 29% less energy than traditional dyeing processes Plus, EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Dell PE1520P Premier Backpack 15 Case Fits most laptops up to 15 Inches
  • Weight
    780g
  • Type
    Backpacks
  • Height
    434.3mm
  • Width
    299.7mm
  • Colour
    Black
  • Material
    Polyester/Leather
  • Depth
    190.5mm
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome