Effect Bag 16.4in

Order Code: ZT5359672S

£29.99 Inc VAT (20%)


Description

Introducing our sleek protective laptop sleeve made from 60% recycled felt. It offers durable protection for tablets or laptops up to 16.4". Lightweight and portable, it's perfect for everyday use, easily fitting into a backpack, briefcase, or handbag.<br><br>The sleeve features high-quality fasteners to safeguard against scratches and damage. The bag includes a removable accessory bag and mobile phone case that can be used separately or combined for extra storage.<br><br>Cover dimensions: 40.5 x 30 cm<br>Accessory bag dimensions: 26 x 15.5 cm<br>Mobile phone sleeve 18 x 10 cm<br><br>Designed in Germany

See full description
Specifications for Effect Bag 16.4in
  • Notebook Size
    Up to 16.4in
  • Colour
    Charcoal
  • Weight
    160g
  • Material
    Recycled Felt
  • Product Type
    Laptop Cases
  • Laptop Compartment Dimensions
    405x300mm
  • Accessory Bag Dimensions
    260x155mm
  • Mobile Phone Sleeve
    180x100mm
  • Recycled Product
    60% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome