Essential 15in Laptop Case Unisex Black One Size

Order Code: ZT5306472S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

TearAway label for ease of rebranding. Contemporary slimline design. Laptop compatible up to 15.6". Padded zippered main compartment. Front slip pocket. Soft-touch lining. Front pocket designed for easy decoration. Can be decorated front and rear. Reach certified.

Specifications for Essential 15in Laptop Case Unisex Black One Size
  • Gender
    Unisex
  • Size
    One Size
  • Product Type
    Laptop Cases
  • Colour
    Black
  • Material
    600D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome