Jerusalem Laptop Bag One Size Black/Black

Order Code: ZT5489615S

£29.99 Inc VAT (20%)


Description

Functional light weight laptop bag Main compartment suitable for 15.6" laptop Mesh top pocket for iPad Front zippered compartment with inner organizer pocket Small zipper pocket on front panel Two elastic side pockets Mesh padded backing Top carrying handle Adjustable padded shoulder straps Dimensions:43H x 27W x 16D cm Maximum Print Area 17H x14W cm, 14 tubular hoop Capacity:18 litres Suitable for screen printing / transfer printing or embroidery

See full description
Specifications for Jerusalem Laptop Bag One Size Black/Black
  • Size
    O/S
  • Colour
    Black/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome