Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Computer & Laptop Cases
Laptop Bag 15.6In Mouse Bundle
By Dicota
Order Code:
ZT1572272S
£27.99
each
Inc VAT (20%)
£335.88 minimum order value
12
Add to basket
Minimum order quantity: 12.
Get it by
Fri, 3rd Jan
In Stock
GBP
335.88
https://www.zoro.co.uk/shop/computers-and-electronics/computer-and-laptop-cases/laptop-bag-15-6in-mouse-bundle/p/ZT1572272S
Add to quotation
View all Computer & Laptop Cases
Description
Laptop Bag 15.6in Mouse Bundle Black
Specifications
Specifications for Laptop Bag 15.6In Mouse Bundle
Depth
295mm
Width
410mm
Material
Polyester
Height
70mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome