North Charcoal TG Light Tint PC Case

Order Code: ZT3526261S

£159.99 Inc VAT (20%)


Description

Fractal Design North Charcoal Black TG Light Tint PC Case

Specifications for North Charcoal TG Light Tint PC Case
  • Top Fan
    2x 120/140mm
  • Weight
    7.7kg
  • Dimensions (W x D x H)
    447 x 215 x 469mm
  • Rear Fan
    1x 120mm
  • Motherboard Compatibility
    ATX / mATX / Mini-ITX
  • Product Type
    Desktop Computers
  • Colour
    Charcoal Black/Dark Tint
  • Expansion Slots
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome