North XL Black TG Dark Tint PC Case

Order Code: ZT5349247S

£199.99 Inc VAT (20%)


Description

Fractal Design North XL Charcoal Black Tempered Glass Dark Tint Mid Tower PC Case

Specifications for North XL Black TG Dark Tint PC Case
  • Top Fan
    3x 120, 2x 140 or 2x 180mm
  • Weight
    9.5kg
  • Expansion Slots
    7
  • Dimensions (W x D x H)
    240x503x509mm
  • Rear Fan
    1x 120/140mm
  • Colour
    Charcoal Black/Dark Tint
  • Product Type
    Desktop Computers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome