Torrent ATX Black TG Light Tint PC Case

Order Code: ZT3526173S

£239.99 Inc VAT (20%)


Description

Fractal Design Torrent ATX Black TG Light Tint PC Case

Specifications for Torrent ATX Black TG Light Tint PC Case
  • Front Fan
    3x 120/140 mm or 2x 180 mm
  • Expansion Slots
    7
  • Weight
    11.1kg
  • Colour
    Black/Light Tint
  • Type
    Desktop Computers
  • Rear Fan
    1x 120/140 mm
  • Dimensions (W x D x H)
    525x242x495mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome