Z0124V3 15.6inch Laptop Case Black

Order Code: ZT1540473S

£19.99 Inc VAT (20%)


Description

Tech Air Z0124V3 15.6inch Laptop Case Black Slim and compact. This is function with emotion.

Beat this lightweight toploader in a cool black finish. With foam protection for your laptop (up to 15.6''), plenty of space for documents and accessories, a comfy shoulder strap and a lifetime warranty, youíll easily function with emotion.

See full description
Specifications for Z0124V3 15.6inch Laptop Case Black
  • Type
    Laptop Cases
  • Material
    Polyester
  • MFR Part No.
    8TETANZ0124V3
  • Weight
    410g
  • Colour
    Black
  • Notebook Size
    Up To 15.6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome