120 x 25mm Computer Case Fan with PWM

120 x 25mm Computer Case Fan with PWM

Order Code: ZT1536538SCopy

£10.99 Inc VAT (20%)


Description

120x25mm Computer Case Fan with PWM The FAN12025PWM 120mm PWM Case Fan adds an efficient air cooling solution to computer cases or other enclosures to help ensure optimal performance from internal components. With Pulse Width Modulation (PWM) technology, the fan speed can be dynamically controlled by the motherboard, so the fan runs at a speed that suits the operating conditions - lowering power consumption and fan noise when the system is idle, and delivering maximum cooling under full load conditions. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for 120 x 25mm Computer Case Fan with PWM
  • Type
    PCI Cards
  • Voltage
    12V
  • Weight
    128g
  • Material
    Plastic
  • Form
    Case Fan
  • Connector Type
    1x LP4 (4 pin, PWM)
  • Product Type
    Computer Case Fan
  • Dimensions
    25x120x120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome