16GB DDR4-2400MHz Memory Module 1 X 16 GB

Order Code: ZT1142561S



Description

HPE 16GB DDR4-2400MHz. Component for: PC/Server, Internal memory: 16 GB, Memory layout (modules x size) : 1 x 16 GB, Internal memory type: DDR4, Memory clock speed: 2400 MHz, Memory form factor: 288-pin DIMM, CAS latency: 15, Product colour: Green

Specifications for 16GB DDR4-2400MHz Memory Module 1 X 16 GB
  • Colour
    Green