Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Components
Computer Memory
Ultra 1TB MicroSDXC CL10 Memory Card
By Sandisk
Order Code:
ZT3524257S
£134.99
Inc VAT (20%)
£139.99
3.5% off
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
134.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-memory/ultra-1tb-microsdxc-cl10-memory-card/p/ZT3524257S
Add to quotation
View all Computer Memory
Description
SanDisk Ultra 1TB MicroSDXC UHS-I Class 10 Memory Card
Specifications
Technical Information
Specifications for Ultra 1TB MicroSDXC CL10 Memory Card
Application Performance
A1
Colour
Red/Grey
Read Speed
Up to 150MB/s
UHS Speed Class
1
Speed Rating
Class 10
Form
SDXC Cards
Capacity
1TB
Video Speed Class
10
Type
Flash Memory Cards
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome