Verto Right Hand RF 2.4Ghz Wireless Optical Ergonomic 1600 DPI Mouse

Order Code: ZT2123976S

£32.99 Inc VAT (20%)


Description

Trust Verto Wireless 1600 DPI Ergo Mouse Wireless mouse with ergonomic vertical design to reduce arm and wrist strain.

Thanks to its ergonomic design and comfortable thumb rest, you can work or study effortlessly for hours at the office or at home. The vertical layout brings your underarm and wrist into a natural position which relaxes the muscles in your hand, wrist and arm. The rubber coating of this mouse makes sure your grip remains firm while working for longer periods of time.

Who said ergonomics was boring? Simply plug in the micro-USB receiver into a USB port and you have access to an 800/1200/1600 dpi optical sensor for accurate control. Switch dpi with the dedicated button or browse quickly through different web pages with the two thumb buttons.

Experience the convenience of a wireless mouse and keep your desk organized. The receiver of this mouse allows it to work wirelessly within a range of 10 metres. It also features an on/off switch so that you can save energy by turning off the mouse when you are not using it.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Verto Right Hand RF 2.4Ghz Wireless Optical Ergonomic 1600 DPI Mouse
  • Scroll Wheel
    Yes
  • Tracking
    Optical
  • Wired/Wireless
    Wireless
  • Battery
    2 x AAA
  • Operating System
    PC and Mac Compatible
  • Hand Preference
    Right Handed
  • Connection
    USB
  • Colour
    Black
  • Type
    Mice & Graphics Tablets
  • Buttons
    6 Buttons
  • Weight
    89g
  • Compatible Software Platforms
    Mac OS, Chrome OS, Windows

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome