Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
1000 Series 27in IPS HDMI USB-C Monitor
By Philips
Order Code:
ZT4972713S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/1000-series-27in-ips-hdmi-usb-c-monitor/p/ZT4972713S
Add to quotation
View all Computer Monitors
Description
Philips 1000 Series 27 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI USB-C Monitor
Specifications
Specifications for 1000 Series 27in IPS HDMI USB-C Monitor
Product Type
Desktop Monitors
USB Port
Yes
Contrast Ratio
1300:01:00
Response Time
4ms (Typical)
Aspect Ratio
16:09
Weight With Stand
4.49kg
Size Range
27in
Dimensions (W x D x H)
617x46x357mm
Dimensions With Stand
617x211x457mm
Monitor Size
27in
Vesa Mount Size
100x100mm
Weight
4.07kg
Resolution
FHD
Colour
Black
Built-In Speakers
2 x 2W
Panel Type
IPS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome