24P3CW 24in HDMI DP USB-C Webcam Monitor

Order Code: ZT3525392S

£279.99 Inc VAT (20%)


Description

AOC 24P3CW 23.8 Inch 1920 x 1080 Pixels Full HD IPS Panel 75Hz Refresh Rate HDMI DisplayPort USB-C Built-in Webcam Monitor

Specifications for 24P3CW 24in HDMI DP USB-C Webcam Monitor
  • Type
    Desktop Monitors
  • Height Adjustable
    150mm
  • USB Port
    USB-C
  • Vesa Mount Size
    100x100mm
  • Additional Features
    Built in Camera
  • Display Port
    1
  • Aspect Ratio
    16:09:00
  • Monitor Size
    23.8in
  • Colour
    Black
  • Dimensions (W x D x H)
    540x50.7x343.6mm
  • Size Range
    23-23.9in
  • Response Time
    5ms
  • Panel Type
    IPS
  • Built-In Speakers
    2x5w
  • Resolution
    Yes
    1920x1080
  • Form
    LED Monitor
  • Dimensions With Stand
    540x200.1x384-520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome