Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Computer Monitors
27TQ625S-PZ 27in 1920 x 1080 Pixels Full HD IPS Panel Bluetooth HDMI Monitor
By Lg
Order Code:
ZT5514526S
£229.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/computer-monitors/27tq625s-pz-27in-1920-x-1080-pixels-full-hd-ips-panel-bluetooth-hdmi-monitor/p/ZT5514526S
Add to quotation
View all Computer Monitors
Description
LG 27TQ625S-PZ 27 Inch 1920 x 1080 Pixels Full HD IPS Panel Bluetooth HDMI Monitor
Tags:
#NewProduct
Specifications
Specifications for 27TQ625S-PZ 27in 1920 x 1080 Pixels Full HD IPS Panel Bluetooth HDMI Monitor
Product Type
LED Monitor
Desktop Monitors
Size Range
27-27.9in
Contrast Ratio
1000:01:00
Weight
3.5kg
Resolution
1920x1080
FHD
Weight With Stand
3.55kg
Aspect Ratio
16:09
Built-In Speakers
Yes
Response Time
14ms
Panel Type
IPS
Vesa Mount Size
75x75mm
Dimensions With Stand
612x150x394.8mm
Monitor Size
27in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome