34GS95QE-B 33.9" HDMI DP USB Monitor

Order Code: ZT4792300S

£1,399.99 Inc VAT (20%)


Description

LG UltraGear 34GS95QE-B 33.9 Inch 3440 x 1440 Pixels Wide Quad HD FreeSync Premium Pro HDMI DisplayPort USB Monitor

Specifications for 34GS95QE-B 33.9" HDMI DP USB Monitor
  • Type
    Desktop Monitors
  • Contrast Ratio
    1500000, 1
  • Weight
    5.9kg
  • Colour
    Black
  • Panel Type
    OLED
  • Dimensions With Stand
    784.1x278.7x465.9-585.9mm
  • USB Port
    2
  • Monitor Size
    33.9in
  • Aspect Ratio
    21:9
  • Weight With Stand
    9.3kg
  • Resolution
    3440x1440
    QHD
  • Display Port
    1
  • Size Range
    32-34.9in
  • Height Adjustable
    Yes
  • Product Type
    Curved LED Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome