5000 27in Qhd HDMI DP USB-C LED Monitor

Order Code: ZT3527456S

£309.99 Inc VAT (20%)


Description

Philips 5000 Series 27 Inch 2560 x 1440 Pixels 75Hz Refresh Rate Quad HD HDMI DisplayPort USB-C LED Monitor

Specifications for 5000 27in Qhd HDMI DP USB-C LED Monitor
  • Height Adjustable
    130mm
  • Dimensions With Stand
    614x212x524mm
  • Built-In Speakers
    2x5w
  • Aspect Ratio
    16:09:00
  • Colour
    Black
  • Monitor Size
    27in
  • Additional Features
    Built in Camera (5.0 MP)
  • Contrast Ratio
    1000:01:00
  • Size Range
    27-27.9in
  • Type
    Desktop Monitors
  • Panel Type
    IPS
  • Resolution
    QHD
    2560x1440
  • Response Time
    4ms
  • Dimensions (W x D x H)
    614x52x379mm
  • Weight
    4.7kg
  • USB Port
    USB-C
  • Form
    LED Monitor
  • Display Port
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome