5000S 48.8" DQHD HDMI DP USB-C Monitor

Order Code: ZT4804755S

£1,099.99 Inc VAT (20%)


Description

Philips 5000 Series 48.8 Inch 5120 x 1440 Pixels Dual Quad HD VA Panel HDMI DisplayPort USB-C Curved Business Monitor

Specifications for 5000S 48.8" DQHD HDMI DP USB-C Monitor
  • Product Type
    Desktop Monitors
  • USB Port
    1
  • Display Port
    1
  • Vesa Mount Size
    100x100mm
  • Size Range
    48-49in
  • Contrast Ratio
    3000:01:00
  • Colour
    Charcoal
  • Panel Type
    VA
  • Dimensions With Stand
    1193x268x583mm
  • Built-In Speakers
    2 x 3W
  • Monitor Size
    48.8in
  • Weight
    11.58kg
  • Response Time
    4ms (Typical)
  • Aspect Ratio
    32, 9
  • Weight With Stand
    15.21kg
  • Resolution
    QHD
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome