Aoc 24e1q - Led Monitor - 23.8" (23.8" Viewable) - 1920 X 1080 Full Hd (1080p) @ 60 Hz - Ips - 250 Cd/M - 10001 - 5 Ms - Hdmi, Vga, Displayport - Speakers

Order Code: ZT1523222S

£129.99 Inc VAT (20%)


Description

Aoc 24e1q - Led Monitor - 23.8" (23.8" Viewable) - 1920 X 1080 Full Hd (1080p) @ 60 Hz - Ips - 250 Cd/M≤ - 1000:1 - 5 Ms - Hdmi, Vga, Displayport - Speakers

Specifications for Aoc 24e1q - Led Monitor - 23.8" (23.8" Viewable) - 1920 X 1080 Full Hd (1080p) @ 60 Hz - Ips - 250 Cd/M - 10001 - 5 Ms - Hdmi, Vga, Displayport - Speakers
  • Colour
    Black
  • Contrast Ratio
    1000, 1
  • Panel Type
    IPS
  • Type
    Desktop Monitors
  • Resolution
    1920x1080
  • Monitor Size
    23.8in
  • Aspect Ratio
    16, 9
  • Form
    IPS Monitor
  • Weight
    3.1kg
  • Size Range
    23-23.9in
  • Built-In Speakers
    2x2w

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome